text.skipToContent text.skipToNavigation

Catalog No. : LT43D-NEW

Description:  1/2 INCH STRAIGHT LIQUIDTIGHT FTG

UPC: 34481087878

1/2 Inch Liquidtight Non-metallic Fitting
View More View Less
For more info visit:  electrification.us.abb.com
  • Non-conductive and non-corrosive.
  • Resistant to oil, acid, ozone and alkaline.
  • Easy to install.
  • Approved for indoor and outdoor locations
  • UL listed for wet locations
  • Nitrile rubber 'O' ring for a liquidtight termination.
  • Temperatures up to 225 degree F (107 degree C)
  • Meets UL standard 514B.

Descriptors

Category

Liquid tight connectors

Application

For use with Carflex conduit and Carflex X-Flex conduit.

Specifications

Material

Non-metallic

Classifications

Brand Name

T&B Liquidtight Fittings

Sub Brand

Carlon

Dimensions

Size

1/2 Inch

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC001178 Screw connection for protective plastic hose

Nominal size in inch

1/2 inch

Model

Straight

Revolving thread

N

Construction type

External thread

Type of connection

Thread

Thread connection size

Other

Thread length

14.22 mm

One-piece

N

Material screw gland

Other

Colour

Grey

Documents/Support Tools

Sales Drawing

Click here