text.skipToContent text.skipToNavigation

Catalog No. : L-18-120-9-L

Description:  CABLE TIE 120LB 18IN NAT NYLON 1-PC

UPC: 728494912714

Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 457mm (18 Inches), Width of 7.6mm (0.3 Inch), Thickness of 2mm (0.08 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds)
View More View Less
For more info visit:  electrification.us.abb.com
  • Application Tools: ERG120

Descriptors

Category

Cable ties

Specifications

Material

Nylon/Polyamide 6.6

Color

Natural

Lock Mechanism

Plastic Pawl

Tensile Strength

120 pounds , 534 newtons

Classifications

Brand Name

Catamount

Standard

E49405

Dimensions

Width

0.3 in , 7.6 mm

Length

18 in , 457 mm

Thickness

0.08 in , 2 mm

Bundle Diameter

0.28 to 5.12 in , 7 to 130 mm

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC000046 Cable tie

Band width

7.6 mm

Length belt/tape/tie

457 mm

Length belt/tape/tie

18 inch

Tie thickness

2 mm

Tie thickness

0.08 inch

Max. bundle diameter

130 mm

Min. holding force

534 N

Operation temperature

-40-+85 °C

Operation temperature

-40-+185 °F

Model

Internal toothing

Band closure

Plastic lip/-cam

Material

Plastic

Material quality

Polyamide (PA)

Surface protection

Untreated

Halogen free

Y

Colour

Natural colour

Transparent

N

Reflective (fluorescent)

N

Text strip

None

Solvable fastener

N

MIL approval

N

UL approval

Y

Inflammability class of insulation material acc. with UL94

V2

Documents/Support Tools

Sales Drawing

Click here