text.skipToContent text.skipToNavigation

Catalog No. : L-14-50MH-0-C

Description:  CABLE TIE 50LB 15IN BLK NYL MTG HOL

UPC: 728494912004

Integrated Mounting Hole Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 380mm (14.9 Inches), Width of 4.8mm (0.19 Inch), Thickness of 1.3mm (0.05 Inch), Tensile Strength Rating of 222 Newtons (50 Pounds), #10 Screw for Mounting, 100 Pack
View More View Less
For more info visit:  electrification.us.abb.com
  • Application Tools: ERG50, ERG120, QC-100, L-200, L-400-C

Descriptors

Category

Cable ties

Specifications

Material

Nylon/Polyamide 6.6 Weather Resistant

Color

Black

Lock Mechanism

Plastic Pawl

Tensile Strength

50 pounds , 222 newtons

Classifications

Brand Name

Catamount

Dimensions

Width

0.19 in , 4.8 mm

Length

14.9 in , 380 mm

Thickness

0.05 in , 1.3 mm

Bundle Diameter

0.0625 to 4 in , 1.59 to 101.6 mm

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC000046 Cable tie

Band width

4.8 mm

Length belt/tape/tie

380 mm

Length belt/tape/tie

14.9 inch

Tie thickness

1.3 mm

Tie thickness

0.05 inch

Max. bundle diameter

101.6 mm

Min. holding force

222 N

Operation temperature

-40-+85 °C

Operation temperature

-40-+185 °F

Model

Internal toothing

Band closure

Plastic lip/-cam

Material

Plastic

Material quality

Polyamide (PA)

Surface protection

Untreated

Halogen free

Y

Colour

Black

Transparent

N

Reflective (fluorescent)

N

Text strip

None

Solvable fastener

N

Type of fastening

Screw hole

MIL approval

N

UL approval

Y

Inflammability class of insulation material acc. with UL94

V2

Documents/Support Tools

Sales Drawing

Click here