text.skipToContent text.skipToNavigation

Catalog No. : KNF14-250FD-M

Description:  FULLY INSUL NYLON 250 FEM DISCONN

UPC: 786210107875

Fully Insulated Nylon Female - 250 Series Disconnects for Wire Range 16-14 , Tab Size .250x.032, Blue
View More View Less
For more info visit:  electrification.us.abb.com
  • Fully Insulated. Metal Insulation Sleeve. Molded Insulator. Internal Barrel Serrations. Funnel Entry.
  • Application Tools: WT112M, CM2000A

Descriptors

Category

Wire terminal disconnect

Special Features

Fully Insulated. Metal Insulation Sleeve. Molded Insulator. Internal Barrel Serrations. Funnel Entry.

Application

For use in temporary connections to male disconnects and terminal blocks.

Specifications

Material

Brass with Copper Sleeve

Color

Blue

Insulation

Nylon/Polyamide

Classifications

Brand Name

Sta-Kon

Sub Brand

Spec-Kon

Standard

UL E66716
UL E66716

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC000516 Round or flat plug/receptacle

Nominal cross section

1.5-2.5 mm²

Insulation

Fully isolated

Colour insulation

Blue

Material insulation

PA

Material

Brass

Documents/Support Tools

Sales Drawing

Click here