K1539
Appears In:
Lug Kit Single 6-350kcmil Mechanical .375 Stud Hole 3 Per Kit
Specifications | |
---|---|
Brand Name | Milbank |
Type | Wire Connector Kit |
Application | Metering Accessory |
Standard | UL Listed |
Size | 7L x 2.25W x 5H |
Connection | Mechanical |
Conductor Range | 6 AWG to 350 kcmil |
Number Of Conductors | 1 |
Material | Aluminum |
Voltage Rating | Up to 600 Volts Alternating Current |
Insulation | None |
Mounting | Stud |
Temperature Rating | 75 Degrees Celsius |
Height | 5 IN |
Length | 7 IN |
Width | 2.25 IN |
Please consult serving utility for their requirements prior to ordering or installing, as specifications and approvals vary by utility and may require local electrical inspector approval. All installations must be installed by a licensed electrician and must comply with all national and local codes, laws and regulations. Milbank reserves the right to make changes in specifications and features shown without notice or obligation.