text.skipToContent text.skipToNavigation

Catalog No. : F4-PS-W

Description:  NON-INS PRL SPLICE, 4, CMA 33,100-5

UPC: 786210890821

Non-Insulated Parallel Splice Connector For Wire Range 4 For Circular Mil Range 33,100-52,600 Length .531 Diameter .41,Metallic
View More View Less
For more info visit:  electrification.us.abb.com
  • Resistant to corrosion and preserve the electrical integrity of the wires in single or multiple strands.
  • Feature an intelligent constructable part number for quick identification of the wire range.
  • Application Tools: WT115A, TBM8750M1, TBM8750BSCR

Descriptors

Category

Wire or cable compression splice

Special Features

Resistant to corrosion and preserve the electrical integrity of the wires in single or multiple strands. Feature an intelligent constructable part number for quick identification of the wire range.

Specifications

Conductor Range

#4 AWG

Material

Copper

Finish

Tin Plated

Color

Metallic

Voltage Rating

600 V

Insulation

None

Classifications

Brand Name

Sta-Kon

Standard

UL E9809
UL E9809

Compliance and Certifications

RoHS RoHS3 Compliant
REACH REACH 247 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC001059 Crimp splices for copper conductor

Suitable for high temperatures (to 650 °C)

N

Insulation

None

Documents/Support Tools

Sales Drawing

Click here