text.skipToContent text.skipToNavigation

Catalog No. : E9G2GTN-CAR

Description:  2-GANG WP VERT MNT BX CVR 1TGL

UPC: 34481131557

Two Gang Weatherproof Vertical Mount Box Cover, One Toggle Switch and One GFCI Receptacle, Length 4.82 Inches, Width 4.82 Inches, Depth 1.82 Inches, Material Polycarbonate, Color Gray
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Electrical box covers

Special Features

Paintable surface with textured finish to hid scratches

Application

UV resistant - suitable for outdoor use.

Specifications

Material

Non-metallic

Color

Gray

Knockouts

0

Classifications

Brand Name

Carlon

Standard

UL E11461
UL E11461

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC002656 Cover for box/housing for built-in mounting in the wall/ceiling

Length

122.428 mm

Width

122.428 mm

Depth

46.228 mm

Shape

Rectangular

Type of fastening

Cover for screw mounting

Model

Mounting cover

Material

Plastic

Colour

Other

With screws

N

Documents/Support Tools

Sales Drawing

Click here