text.skipToContent text.skipToNavigation

Catalog No. : E97SS2

Description:  TWO DOOR DUPLEX STAINLESS STEEL FB

UPC: 34481215165

Two Door Cover for Round Floor Box, Stainless Steel, For use with Duplex Devices
View More View Less
For more info visit:  electrification.us.abb.com
  • Screws concealed under doors.
  • Rugged construction
  • Coated with a light lacquer finish for extra protection.
  • Resistance to wear, suite for high traffic areas.
  • Gasketed for watertight applications.
  • UL scrub water tested.

Descriptors

Category

Floor boxes

Special Features

Screws concealed under doors.

Application

For tile and carpet applications

Specifications

Material

Stainless Steel

Color

Silver

Knockouts

0

Classifications

Brand Name

Steel City

Sub Brand

Carlon

Standard

UL E11461
UL E11461

ETIM EC001906 Mounting cover for underfloor draw-in box

Mounting opening

Round

Cover mounting opening

Y

Floor maintenance

Dry

Material

Other

Documents/Support Tools

Sales Drawing

Click here