text.skipToContent text.skipToNavigation

Catalog No. : E147-1/4SS

Description:  STRUT,1/4FLATWASHER,SS304

UPC: 616013106013

Washer, Flat, Size 1/4 Inch, Type 304 Stainless Steel
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Flat washers

Application

For use with channel and channel fittings

Specifications

Material

Stainless Steel

Fits Bolt Sizes

1/4 Inch

Color

Silver

Classifications

Brand Name

Superstrut

Dimensions

Thickness

0.8 in

Outside Diameter

0.734 in

Inside Diameter

0.312 in

ETIM EC000098 Washer

Material

Stainless steel

Material quality

Stainless steel V4A