
DO YOU HAVE EVERYTHING YOU NEED?
Answer 4 questions to tell us what you think about the information and materials for this product.



CPX
- Overview
- Specifications
CPX™ by Lithonia Lighting® is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic and CPX helps you meet high demands & tight deadlines without sacrificing the quality you know and trust from Lithonia Lighting. CPX is the perfect choice for budget-conscious schools, commercial offices, commercial offices, retail, healthcare, and educational spaces
To view the Contractor Select™ CPX configurations click here.
CPX is available with the SensorSwitch™ and nLight® controls Options
Key Features:
- Fully luminous backlit Panel available in 1x4, 2x2, and 2x4 sizes
- Now Available with High Lumen Packages - up to 10,000 Lumens
- Wide range of configurable options available
- Switchable Lumen Technology
Size | 1x4, 2x2, 2x4 |
Shape | Rectangular, Square |
Light Source | LED - Dynamic |
Dynamic Feature | Switchable White |
Lumens | 2500 LM, 3200 LM, 3400 LM, 4000 LM, 4300 LM, 5000 LM, 6000 LM, Switchable |
CCT / LED Color | 3500 K, 4000 K, 5000 K, Variable |
CRI | 80 |
Product Type | Flat Panel |
Compliance Listing | BAA and BABA, Chicago Plenum, DLC Premium, DLC Standard, Low UGR |
Environmental Listing | Damp Location, IC, IP5X, ISO-5, NSF |
Regulatory Listing | CSA |
Dimming Protocol | 0-10V |
Fixture Wattage | 29.3, 30.1, 35.5, 35.7, 36.3, 36.7, 37.5, 51 |
Voltage Rating | 57VDC, 120-277, 347 |
Color | White |
Mounting Type | Recessed, Surface, Suspended |
Maintenance Access | Top Access |
Series | CPX |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet CPX Configurable Specifications 4/28/2025 View Spec Sheet CPX Switchable Configurable Specifications 12/30/2024 View Spec Sheet CPX Non-Configurable Specifications 3/18/2025 View Spec Sheet Contractor Select CPX LED Flat Panel 2/13/2025 View Spec Sheet CPX DC2DC LED Panel 3/31/2025 View Spec Sheet SMKSH and SMKSHP Surface Mount Kits for Troffers and Panels 8/14/2023 View Spec Sheet Panel Aircraft Cable Kit Spec Sheet 8/2/2023 View
Need to Configurator a Design Select Product or Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
>> CLICK HERE to Download Spectral Data FAQs
Document Type Description Updated View Spectral Data Sheet CPX_2X4_4000LM_80CRI_40K 4/3/2025 View Spectral Data Sheet CPX_1X4_3800LM_80CRI_40K 9/6/2022 View Spectral Data Sheet CPX_1X4_5000LM_80CRI_35K 9/6/2022 View Spectral Data Sheet SpectralDataSheet_LL_CPX_1X4_50K_80CRI Gen 3 5/4/2023 View Spectral Data Sheet CPX_2X2_3200LM_80CRI_35K 9/6/2022 View Spectral Data Sheet CPX_2X2_3200LM_80CRI_40K 4/3/2025 View Spectral Data Sheet CPX_2X2_3200LMHE_80CRI_40K 9/6/2022 View Spectral Data Sheet SpectralDataSheet_LL_CPX_2X2_35K_80CRI Gen 3 5/4/2023 View Spectral Data Sheet CPX_2X4_6000LM_80CRI_50K 9/6/2022 View Spectral Data Sheet CPX_2X4_9000LM_80CRI_40K 9/6/2022 View Spectral Data Sheet SpectralDataSheet_LL_CPX_2X4_ALO_SWW_35K_80CRI Gen3 5/4/2023 View -
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions CPX 2X4 LED Panel Adjustable Lumen Switchable White with PWS Whip Installation Instructions 6/9/2022 View Installation Instructions CPX LED Installation Instructions 3/5/2025 View Installation Instructions CPX 2X4 LED Panel NODIM Installation Instructions 6/9/2022 View Installation Instructions CPX 1X4 2X2 2X4 LED Panel Adjustable Lumen Switchable White Installation Instructions 6/9/2022 View Installation Instructions CPX 1X4 2X2 2X4 LED Panel Non Configurable Installation Instructions 6/9/2022 View Installation Instructions Mobile and STAR Gateway Instructions 3/14/2024 View Installation Instructions SMKSH and SMKSHP Surface Mount Kit Installation Instructions 8/5/2019 View -
Utility Rebate Search
To look-up a rebate for this product, please follow the steps below:
Step 1: Enter the Zip Code or Select the State and Utility
Step 2: Ensure that the correct Product Category is selected if there is more than one option
-
Replacement Parts
Document Type Description Updated View Replacement Part Spec Sheet Replacement Part Kits for CPX Configurable 12/3/2023 View -
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View Application Guide Design Layout - CPX ALO8 SWW7 12ft Recessed Ceiling Hallway 8/6/2020 View Application Guide Design Layout - CPX ALO8 SWW7 15ft Open Ceiling Classroom 8/6/2020 View Application Guide Design Layout - CPX ALO8 SWW7 9ft Recessed Ceiling Classroom 8/6/2020 View Application Guide LED Panel Features and Quick Application Guide 8/10/2021 View Brochures CPX Gen 3 Brochure 3/15/2023 View Catalogs Comparison of Key Panels, Troffers and Linear Fixtures 9/11/2020 View Sell Sheet See What Customers Get from Switchable Technology 10/13/2020 View Sell Sheet Lithonia Lighting Panels Comparison 9/12/2022 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product


View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 3 of 26 results
(No Products Found)CPX 1X4 ALO7 SWW7 M4CPX 1X4 ALO7 SWW7 M4LED Flat Panel, 1FT x 4FT, Switchable lumens – 2500LM, 3200LM, and 4000LM, Switchable CCT – 3500K, 4000K, and 5000K, Master pack of 4Quantity505 inTotal at all DCs: 11759No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CPX 1X4 ALO7HE SWW7 UVOLT M4CPX 1X4 ALO7HE SWW7 UVOLT M4LED Flat Panel, 1FT x 4FT, Switchable lumens- 2500LM, 3200LM, and 4000LM High Efficiency, Switchable CCT – 3500K, 4000K, and 5000K, 120-347, Master pack of 4Quantity0 inTotal at all DCs: 0No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CPX 2X2 3200LM 40K M4CPX 2X2 3200LM 40K M4LED Flat Panel, 2FT x 2FT, Nominal 3200 LM, 4000K, Master pack of 4Quantity0 inTotal at all DCs: 720No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
Design Select Available
-
Start Configurating a Product
Gallery
Videos
Product Family
Lithonia Lighting, IOTA, Holophane
Emergency Lighting Testing with ST...
Emergency Lighting with Self-Testing Automated Reporting (STAR) conducts automatic monthly and annual testing and compliance. Le...
VIEW PRODUCT FAMILY