CO250B Basic Battery Operated Carbon Monoxide Alarm
SKU: CO250B
CO250B Basic Battery Operated Carbon Monoxide Alarm
SKU: CO250B
Battery powered CO Alarm with replaceable battery and Silence feature. Includes electrochemical CO sensor and 9V battery.
- 10 Year CO Sensor/10 Year Alarm Life
- End of Life Signal provides audible notification alarms needs to be replaced
- Tamper Resistant Locking Pin
- 9V Battery Included
- Silence Feature
Resources
BRK Model | CO250 |
---|---|
Type | Carbon Monoxide Alarm |
Power Source | Battery Operated |
Sensor Type | Electrochemical |
Battery Size | 9V |
Battery Replaceable | Yes |
Approvals and Standards | Listed to UL 2034 Standard |
Sound Level | 85dB at 10 feet |
Product Height | 1.6 in |
Product Length | 4.25 in |