text.skipToContent text.skipToNavigation

Catalog No. : B618RR

Description:  3/0 - 4/0 OLD WORK BOX

UPC: 34481194064

Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Outlet box

Application

Non-metallic box feature a rugged polycarbonate construction to withstand extreme temperatures

Specifications

Material

Polycarbonate

Color

Blue

Mounting

Swing Clamps

Cubic Capacity

18 cu in

Knockouts

Yes

Classifications

Brand Name

Carlon / Nutek

Compliance and Certifications

RoHS RoHS3 Compliant
REACH REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC002601 Box/housing for built-in mounting in the wall/ceiling

Mounting method

Other

Shape

Round

Construction type

Device connection box (round/square)

Equipped with

Other

Diameter

4.25 inch

Mounting switching equipment

Screwing

Pipe locking

N

Pipe locking optional

N