Alternate Catalog No. : B1400 20EG
Catalog No. : B140020EG
Description: CHNL 14GA 1-5/8X13/16 20FT EG STL
UPC: 616013099247
Channel, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 20 Feet, Electro-Galvanized Steel
View More
View Less
For more info visit:
electrification.us.abb.com
Descriptors
Category |
Steel channels |
Special Features |
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces. |
Application |
Used to mount, brace, support or connect structural loads in building construction such as pipe or electrical or data wire |
Specifications
Gauge |
14 Gauge |
Finish |
SilverGalv/Electro-Galvanized |
Classifications
Brand Name |
Superstrut |
Dimensions
Length |
20 ft |
Width |
1-5/8 in |
Depth |
13/16 in |