text.skipToContent text.skipToNavigation

Catalog No. : ADR6

Description:  AL TP 1CNDTR 1HOLE MOUNT 14-6

UPC: 783786610013

Type ADR-ALCUL Single-Conductor, One-Hole Mount, Conductor Range 14 AWG-6 Str, Length 1-3/64 Inches, Width 1/2 Inch, Height 31/64 Inch, Slotted Screw, Tin Plated
View More View Less
For more info visit:  electrification.us.abb.com
  • Easy Installation - no special tools required.

Descriptors

Category

Mechanical connectors

Special Features

Easy Installation - no special tools required.

Specifications

Number Of Conductors

1

Material

Aluminum

Finish

Tin Plated

Insulation

None

Number Of Mounting Holes

1

Classifications

Brand Name

Blackburn

Standard

UL E9809

Compliance and Certifications

RoHS RoHS3 Compliant
REACH SVHC REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Instruction Sheet

Click here

Sales Drawing

Click here