Catalog No. : ADR50
Description: AL TP 1CNDTR 1HOLE MOUNT 4-500STR
UPC: 783786610273
Type ADR-ALCUL Single-Conductor, One-Hole Mount, Conductor Range 4 Str-500 Kcmil, Length 2-13/16 Inches, Width 1-1/2 Inches, Height 1-9/16 Inches, Socket Screw, Tin Plated
View More
View Less
For more info visit:
electrification.us.abb.com
- Easy Installation - no special tools required.
Descriptors
Category |
Mechanical connectors |
Special Features |
Easy Installation - no special tools required. |
Specifications
Number Of Conductors |
1 |
Material |
Aluminum |
Finish |
Tin-Plated |
Insulation |
None |
Number Of Mounting Holes |
1 |
Classifications
Brand Name |
Blackburn |
Standard |
UL E9809 |