BRK Logo (Black)

9120LBL 120V AC/DC Smoke Alarm - 10YR Lithium Battery-Locked Battery Drawer

SKU: 9120LBL

Hardwired smoke alarm with 10-Year sealed 9V lithium battery backup. AC 120V Interconnectable with Silence and Latching features. Includes Ionization smoke sensing technology.

Find Replacement Products
Find a Rep

Resources

Specifications

BRK Model 9120LBL
Type Smoke Alarm
Sensor Type Ionization
Sensor Information Smoke particles of varying number and size are produced in all fires. For maximum protection, use both ionization and photoelectric sensing technologies. Ionization alarms are generally more sensitive to fast flaming fires and photoelectric alarms are generally more sensitive to smoldering fires.
Sound Level 85dB at 10 feet
Product Height 5.69 in
Product Length 2.25 in
Product Weight 0.61 lb
Product Width 5.69 in
Power Source Hardwired
Operating Voltage 120V AC 60Hz w/ 9V lithium battery backup
Hardwired Interconnectivity Yes
Wireless Interconnectivity No
Battery Backup Yes
Backup Battery Type Lithium
Backup Battery Size 9V
Backup Battery Life 10 Years
Color White
Ambient Operating Temperature (Min) 40 °F, 4 °C
Ambient Operating Temperature (Max) 100 °F, 38 °C
Operating Relative Humidity (Min) 10% (RH)
Operating Relative Humidity (Max) 95% (RH)
UPC Case 20029054015369
Warranty 10 Years Limited
Features Battery Backup, Hardwire Interconnectivity
Approvals and Standards Listed to UL217 Standard
View All

Replacement Products