Catalog No. : 8120
Description: 1/2IN THDLESS COUPLING
UPC: 786210081205
- Tightened with a wrench they make a U.L. Listed and CSA Certified concrete-tight connection.
- To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
Descriptors
Category |
Electrical conduit coupling |
Special Features |
Eliminate Conduit Threading. |
Application |
To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated |
Specifications
Material |
Malleable Iron |
Classifications
Brand Name |
T&B Rigid Fittings |
Standard |
UL E23018, CSA |
Dimensions
Trade Size |
1/2 in |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH | REACH 247 Compliant |
TSCA | TSCA Section 6(h) Compliant |
Material |
Metal |
Material quality |
Other |
Model |
Thread |
Two piece |
N |
With inspection opening and cover |
N |
Documents/Support Tools
Sales Drawing |