text.skipToContent text.skipToNavigation

Alternate Catalog No. : 72 C 16

Catalog No. : 72C16

Description:  STL CVR 8.3CU-IN 4-11/16X1-1/4RAISE

UPC: 785991145656

Single Gang Device Cover, 8.3 Cubic Inches, 4-11/16 Inch x 1-1/4 Inch Raised, Pre-Galvanized Steel
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Cover for box/housing for built-in mounting in the wall/ceiling

Specifications

Material

Steel

Finish

Pre-galvanized

Shape

Square

Number Of Outlet

1

Color

Silver

Knockouts

0

Cubic Capacity

8.3 cu in

Classifications

Brand Name

Steel City

Standard

UL E2969
UL E2969

Dimensions

Size

4-11/16 Inches

Compliance and Certifications

REACH SVHC REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Sales Drawing

Click here