text.skipToContent text.skipToNavigation

Alternate Catalog No. : 55151 1/2 3/4

Catalog No. : 551511/23/4

Description:  4 OCT BX EXT RING,STL,15.8CU,1/23/

UPC: 785991176056

Made or assembled in Canada.

Octagon Box Extension Ring, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Electrical box extension

Specifications

Number Of Outlet

1

Material

Steel

Color

Silver

Construction

Drawn

Cubic Capacity

15.8 cu in

Knockouts

4

Classifications

Brand Name

Steel City

Standard

UL E2969
UL E2969

Dimensions

Size

4 Inches Length x 4 Inches Width x 1-1/2 Inches Depth

Compliance and Certifications

TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Sales Drawing

Click here