Catalog No. : 54508
Description: 2 WAY SPLICE CONNECTOR No1
UPC: 786210545080
- Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Descriptors
Category |
Wire or cable compression splice |
Special Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
Specifications
Material |
Copper |
Finish |
Tin-Plated |
Color |
Green |
Voltage Rating |
35 kV |
Classifications
Brand Name |
Color Keyed / Blackburn |
Standard |
UL E9809 |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH SVHC | REACH 240 Compliant |
TSCA | TSCA Section 6(h) Compliant |
Material |
Copper |
Insulation |
None |
Voltage level |
Up to 35 kV |