text.skipToContent text.skipToNavigation

Alternate Catalog No. : 52 C 49 1/2

Catalog No. : 52C491/2

Description:  4SQ TILE CVR 1G 3.5CU 1/2 RSD

UPC: 785991140002

Single Gang Square-Cut Tile Wall Cover, 3.5 Cubic Inches, 4 Inch Square x 1/2 Inch Raised, Pre-Galvanized Steel
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Cover for box/housing for built-in mounting in the wall/ceiling

Specifications

Material

Steel

Finish

Pre-galvanized

Shape

Square

Number Of Outlet

1

Color

Silver

Knockouts

0

Cubic Capacity

3.5 cu in

Classifications

Brand Name

Steel City

Standard

UL E2969
UL E2969

Dimensions

Size

4 Inches

Compliance and Certifications

REACH REACH 247 Compliant
TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Sales Drawing

Click here