text.skipToContent text.skipToNavigation

Alternate Catalog No. : 52 C 3 3/4

Catalog No. : 52C33/4

Description:  SQ BOX CVR 4X3/4IN RSD PREGALV STL

UPC: 785991138207

Square Box Cover, 4 Inch Square x 3/4 Inch Raised, Pre-Galvanized Steel, Center Blanked with Tapped Ears on 2-23/32 Inches Centers
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Cover for box/housing for built-in mounting in the wall/ceiling

Specifications

Material

Steel

Finish

Pre-galvanized

Shape

Square

Color

Silver

Knockouts

0

Cubic Capacity

4.3 cu in

Classifications

Brand Name

Steel City

Standard

UL E2969
UL E2969

Dimensions

Size

4 Inches

Compliance and Certifications

REACH REACH 247 Compliant
TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Sales Drawing

Click here