
445 Trim
- Overview
- Specifications
Size | 4 IN |
Shape | Round |
Product Type | Trim |
Trim Style | Adjustable, Slotted |
Color | White |
Series | 445 |
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Juno 4" Line Voltage Trim Series, Adjustables 2/16/2022 View Spec Sheet Juno 4" Line Voltage Trim Series, Wall Wash, Pinhole, Slot Aperture 2/22/2017 View Spec Sheet Juno 4" Low Voltage Trim Series, Adjustables 8/3/2023 View Spec Sheet Juno 4" Low Voltage Trim Series, Wall Wash, Pinhole, Slot Aperture 2/22/2017 View Spec Sheet Juno TC1 Series 2/1/2024 View Spec Sheet Juno 4" TC Remodel Housing, TC1RC 2/17/2025 View Spec Sheet Juno TC1R Series 2/1/2024 View Spec Sheet Juno 4" Miniature Universal IC New Construction Housing, IC1P 2/1/2024 View Spec Sheet Juno Low Voltage universal IC New Construction Housing, IC44N Series 2/1/2024 View Spec Sheet Juno TC44 Series 9/8/2020 View Spec Sheet Juno TC44R Series 4/22/2024 View Spec Sheet Juno TC44 (E1) Series 4/22/2024 View Spec Sheet Juno TC44R (E1) 4/22/2024 View Spec Sheet Juno 4" Low Voltage Universal TC Housing, TC47 Series 2/28/2017 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
-
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View Sell Sheet 4in Remodel Clamp-Style Housing Sell Sheet 4/20/2017 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product
Compatible Products
- Fixtures
- Accessories