Catalog No. : 3734-TB
Description: 1-1/4IN 45D LT CONN TYPEA COND IRN
UPC: 786210037349
- Steel or malleable iron construction with nylon-insulated throat
- Santoprene sealing gasket includes Type 316 stainless steel retaining ring.
- NPT hub threads seal in female threads.
- Offers high mechanical pull-out strength.
- Supplied with sealing ring and steel locknut.
- Available in straight, 45 degree and 90 degree in hub sizes from 3/8 inch to 2 inch.
Descriptors
Category |
Liquid tight connectors |
Application |
Provides a positive seal against water, oil and dust. |
Specifications
Material |
Malleable Iron |
Classifications
Brand Name |
T&B Liquidtight Fittings |
Standard |
UL E23018 |
Dimensions
Size |
1-1/4 Inch |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH | REACH 233 Compliant |
TSCA | TSCA Section 6(h) Compliant |
Nominal size in inch |
1 1/4 inch |
Model |
45°-elbow |
Revolving thread |
N |
Construction type |
External thread |
Type of connection |
Thread |
Thread connection size |
Other |
One-piece |
N |
Material screw gland |
Metal |
Material sealing |
Other |
Colour |
Other |