Catalog No. : 222-TB
Description: 1/2 PLASTIC INSUL. BUSHING
UPC: 786210002224
1/2 Inch Non Metallic Insulated Bushing for Use with Rigid/IMC Conduit
View More
View Less
For more info visit:
electrification.us.abb.com
Descriptors
Category |
Electrical bushing |
Application |
For Use with Rigid/IMC Conduit |
Specifications
Material |
Non-metallic |
Classifications
Brand Name |
T&B Rigid Fittings |
Standard |
UL E23018, CSA |
Dimensions
Size |
1/2 Inch |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH SVHC | REACH 240 Compliant |
TSCA | TSCA Section 6(h) Compliant |
ETIM Classification
ETIM
EC001181 Sealing ring
Model |
Other |
Outer diameter |
26.98 mm |
Material |
Plastic |
Documents/Support Tools
Sales Drawing |