Catalog No. : 18RA-6FL
Description: INS VINYL LKG FORK TERM 22-16 No6
UPC: 786210806587
- Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring.
- Application Tools: ERG4001, WT145C, WT2000, WT112M, WT145C
- Alternate Package Qty: RA2217
Descriptors
Category |
Electrical terminals |
Special Features |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring. |
Specifications
Voltage Rating |
600 V |
Material |
Copper |
Color |
Red |
Classifications
Brand Name |
Sta-Kon |
Standard |
UL E9809 |
Dimensions
Wire Size |
22-16 AWG |
Flange shape |
Fork shape |
Insulation |
Polyvinyl chloride (PVC) |
Colour insulation |
Red |
Reel packaging |
N |
AWG-range |
22-18 |
Material |
Copper |
Surface protection |
Tinned |
Stud size (imperial) |
6 |
Documents/Support Tools
Sales Drawing |