text.skipToContent text.skipToNavigation

Catalog No. : 18RA-250T

Description:  INS VINYL MALE-250 TAB 22-18 RED

UPC: 786210874173

Vinyl-Insulated Male Tab, Length .95 Inches, Maximum Insulated .150, Tab Size .250x.032, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated
View More View Less
For more info visit:  electrification.us.abb.com
  • Application Tools: WT145C, WT2000, WT112M, ERG4001
  • Alternate Package Qty: RA2517

Descriptors

Category

Wire terminal disconnect

Specifications

Material

Brass

Finish

Tin Plated

Color

Red

Insulation

Vinyl

Classifications

Brand Name

Sta-Kon

Standard

UL E66716
UL E66716

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC000516 Round or flat plug/receptacle

Insulation

Partially isolated

Colour insulation

Red

Material insulation

Polyvinyl chloride (PVC)

Material

Copper

AWG-range

22-18

Documents/Support Tools

Sales Drawing

Click here