Catalog No. : 18RA-10
Description: INS VINYL RING TERM 22-16 NO10 RED
UPC: 786210800929
- These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wire's flex point.
- Brazed seam barrel is serrated to obtain high pull-out value.
- Application Tools: WT145C, WT2000, WT112M, ERG4001
- Alternate Package Qty: RA877
Descriptors
Category |
Electrical terminals |
Special Features |
These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value. |
Specifications
Voltage Rating |
600 V |
Material |
Copper |
Color |
Red |
Classifications
Brand Name |
Sta-Kon |
Standard |
UL E9809 |
Dimensions
Wire Size |
22-16 AWG |
Flange shape |
Ring shape |
Insulation |
Polyvinyl chloride (PVC) |
Colour insulation |
Red |
Reel packaging |
N |
AWG-range |
22-16 |
Material |
Copper |
Surface protection |
Tinned |
Stud size (imperial) |
10 |
Documents/Support Tools
Sales Drawing |