text.skipToContent text.skipToNavigation

Catalog No. : 17-122TB

Description:  9/16INCH-CABLE STAPLE, STEEL

UPC: 783786171224

9/16 Inch. Steel Cable Staple, 3 wire #10 or #12. For use with non-metallic cable. Finish Smooth Brite with Rust Proofing.
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Electrical Box Hardware and Accessories

Application

For use with non-metallic cable

Specifications

Material

Steel

Knockouts

0

Classifications

Brand Name

Steel City / Iberville

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC011855 Staple

Back width

14.6812 mm

Leg length

28.575 mm